Radial Ball Bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. Rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. In case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore (6000 to 6300 series) & 10 to 50 (6800 & 6900 series) improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.
Product Specifications
BRAND
NACHI
WIDTH MILLIMETERS
16
DYNAMIC LOAD RATING (N)
20,800
STATIC LOAD RATING (N)
19,700
BORE (MM)
75
OD (MM)
105
MAX SPEED RPM/GREASE
3,400
RADIAL CLEARANCE
Normal
SERIES
6900
TOLERANCE
ISO Class 0
BEARING TYPE
Double Sealed
MANUFACTURERS PART NUMBER
6915-2RS
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700