 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Vynckier VM754CT VM 7" X 5" X 4 Non-Metallic Enclosure, Transparent Cover |
 |
Availability: Usually ships in 2 to 5 days
Stock No: WBB692577
Minimum Purchase Quantity: 3
|
| Price: $46.95 |
|
Product Information |
Vynckier VM754CT VM 7" X 5" X 4 Non-Metallic Enclosure, Transparent Cover
The VM Series range in size from from 5" x 3" to 7" x 7", varying depths, 10 sizes and a variety of configurations.The VM series "CT" enclosures include a transparent cover and 4 non-metallic corner screws.All bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Transparent covers are made from LEXAN® Polyurethane.Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13
|
| Product Specifications |
| BRAND |
Vynckier |
| MANUFACTURERS PART NUMBER |
VM754CT |
| TYPE |
Enclosure |
| CONSTRUCTION |
Non-Metallic |
| OUTSIDE DEPTH INCHES |
4.02 |
| INSIDE HEIGHT INCHES |
6.65 |
| INSIDE WIDTH INCHES |
4.69 |
| INSIDE DEPTH INCHES |
3.72 |
| BACKPLATE PART NO. |
VMBP75A |
| BACKPLATE DIMENSIONS - H X W " |
6.18 x 4.21 |
| TEMPERATURE RESISTANCE (F) |
+280 |
| TEMPERATURE RESISTANCE (C) |
+138 |
| OUTSIDE WIDTH INCHES |
5.03 |
| OUTSIDE HEIGHT INCHES |
7 |
| COVER TYPE |
Transparent |
| SERIES |
VM |
| NEMA RATING |
3, 3R, 4, 4X, 12 and 13 |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|