1.888.978.7759
Boss 60" x 24" Rectangular Training Table with Casters, Mahogany

Availability: Usually ships in 5 to 8 days
Item #: WBB693015
Price: $197.95

Product Information
Boss 60" x 24" Rectangular Training Table with Casters, Mahogany

Thermally-infused, scratch resistant, melamine work surface with a grommet for wire management. 1" thick tops with 3mm PVC edging. Five top sizes available, affords the ability to configure numerous popular arrangements. Black powder coated steel legs. Legs can be configured to double as ganging brackets. Steel threaded inserts allow fast, solid assembly.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 29-1/2
COLOR FINISH Mahogany
ASSEMBLY Unassembled
BRAND Boss
CONSTRUCTION Melamine
DESCRIPTION Training Table
SURFACE Melamine
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER NTT60M+4XLBS
TOP FINISH Mahogany
TOP THICKNESS INCHES 1
TOP EDGE PVC Banding
SHAPE Rectangular
LIMITED WARRANTY 1 Year
LEG TYPE With Casters
EDGE COLOR Black
APPLICATION Training
CASTERS Yes
MODESTY PANEL No
TABLE TOP Fixed
TABLE TOP CONSTRUCTION Melamine
COLOR FAMILY Mahogany

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700