Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Boss Black Caressoftplus™ Sofa with Chrome Frame
Availability: Usually ships in 5 to 8 days Stock No:WBB693051
Price: $625.00
Product Information
Boss Black Caressoftplus™ Sofa with Chrome Frame
Contemporary European design. Polished stainless steel frame. Upholstered with ultra soft, durable and breathable black CaressoftPlus™. Some assembly required.
Product Specifications
WIDTH INCHES
81-1/2
DEPTH INCHES
32
HEIGHT INCHES
31-1/2
COLOR FINISH
Black
ARM TYPE
Fully Enclosed Arms
ASSEMBLY
Unassembled
BACK WIDTH INCHES
81-1/2
BACK HEIGHT INCHES
17-1/2
BRAND
Boss Chair
SEAT WIDTH INCHES
71
SEAT DEPTH INCHES
20
SEAT HEIGHT INCHES
18
MANUFACTURERS PART NUMBER
BR99003-BK
UPHOLSTERY
CaressoftPlus™
FRAME COLOR
Chrome
FRAME CONSTRUCTION
Metal
CAPACITY LBS
750
TYPE
Sofa
LIMITED WARRANTY
1 Year
LEG TYPE
4 Legged
CERTIFIED/APPROVED
CA 117
APPLICATION
Reception
PACKAGE QUANTITY
1
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700