1.888.978.7759
Boss Black Stack Chair with Chrome Frame (Set of 4)

Availability: Usually ships in 5 to 8 days
Item #: WBB693095
List Price: $600.00 Save: up to 47%
Price: $320.95

Product Information
Boss Black Stack Chair with Chrome Frame (Set of 4)

Padded stack chair provides superior durability and lumbar support. Black polyurethane seat and back topped with fabric pads. Solid chrome frame. An opening integrated in the sculpted seat back allows for ease of movement and stacking. Sold in packages of four chairs per carton.

Product Specifications
WIDTH INCHES 21-1/2
DEPTH INCHES 20
HEIGHT INCHES 32
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 13
BACKREST Mid-Back
BASE Sled Base
BRAND Boss
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT INCHES 18
MANUFACTURERS PART NUMBER B1401-BK-4
UPHOLSTERY Polyurethane
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
TYPE Guest Chair
LIMITED WARRANTY 6 Years
LEG TYPE Sled Base
CERTIFIED/APPROVED CA 117
APPLICATION Reception
PACKAGE QUANTITY 4
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700