1.888.978.7759
Aaria Collection Elektra High Back Executive Chair, Tan Upholstery Chrome Finish

Availability: Usually ships in 5 to 8 days
Item #: WBB693104
List Price: $540.00 Save: up to 48%
Price: $279.00

Product Information
Aaria Collection Elektra High Back Executive Chair, Tan Upholstery Chrome Finish

Contemporary design. Ultra soft and breathable CaressoftPlus™ upholstery. Metal arms with padded arm rests. Heavy duty spring tilt mechanism. Large 27" metal base.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 28
HEIGHT INCHES 44 to 47-1/2
COLOR FINISH Tan
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 20-1/2
BACK HEIGHT INCHES 28-1/2
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Boss
SEAT WIDTH INCHES 20-1/2
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT INCHES 19-1/2 to 23
MANUFACTURERS PART NUMBER AELE72C-TN
UPHOLSTERY CaressoftPlus™
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
TYPE High Back Chair
LIMITED WARRANTY 6 Years
LEG TYPE 5-Star Base
CERTIFIED/APPROVED CA 117
APPLICATION Office
PACKAGE QUANTITY 1
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
MAS GREEN CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700