Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Summit 19" W Refrigerator-Freezer-Microwave Combination Unit W/ Cycle Defrost White, Energy Star
Availability: Usually ships in 4 to 7 days Stock No:WBB699779
Price: $636.00
Product Information
SUMMIT offers the industry's widest variety of refrigerator-microwave combination units, with sizes that fit your space and designs to serve your needs. Model MRF35 combines a mid-sized microwave with SUMMIT's ENERGY STAR listed two-door CP35 refrigerator-freezer. The complete unit has a convenient width under 19" for an easy fit in any tight spot. Two reversible doors with roomy shelves add placement flexibility. Cycle defrost operation saves users on maintenance and the appliance on energy, with an automatic defrost fresh food section and a manual defrost freezer that maintains zero degrees for a genuine freeze. Full features include a crisper compartment, adjustable thermostat, and adjustable shelves. The MRF35 also includes a touchpad microwave fully featured for easy heating. One-touch cook options and variable controls allow easy use. All of SUMMIT's combination refrigerator-microwaves are shipped fully assembled and ready to use. Plug the microwave, refrigerator-freezer, and a third appliance (such as a coffee maker) into our power allocator box and use its cord for safe one-plug operation. This system protects your circuit breaker and power line by limiting overall power use to 10 amps. In addition to those models listed in our MRF series, SUMMIT can custom-build refrigerator-microwave combination units to your individual specifications. Contact us today for more information.
Product Specifications
WIDTH INCHES
18.75
DEPTH INCHES
20.25
HEIGHT INCHES
45
BRAND
Summit
SPECIAL FEATURES
Refrigerator, Freezer, Microwave
TYPE
Refrigerator-Freezer-Microwave Combination
SHELF QUANTITY
1
US ELECTRIC SAFETY
UL
REVERISBLE DOOR
Yes
LIGHT
Yes
ADJUSTABLE SHELF
Yes
SHELF TYPE
Wire
THERMOSTAT TYPE
Dial
PARTS/LABOR WARRANTY
Limited Manufacturer 1 Year
BODY FINISH
White
MANUFACTURERS PART NUMBER
MRF35
DOOR SWING
RHD
DEFROST
Cycle
CAPACITY CUBIC FEET
2.9
DOOR FINISH
White
CRISPER QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700