 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Summit 30" W All-In-One Combination Kitchen, Electric Burners, Auto Def Refrigerator-Freezer, Sink |
 |
Availability: Usually ships in 4 to 7 days
Stock No: WBB699785
|
| Price: $1,311.00 |
|
Product Information |
SUMMIT brings innovative value into small kitchens with our all-in-one combination units, with features not found on competitors' models. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C301AUTOGLASS has a 30 inch width and 24 inch depth to fit any tight space. Heat food safely on two 120V electric burners made from smooth, easy-to-clean ceramic black glass. Unlike our competitors, who rarely offer freezers on 30 inch kitchenettes, SUMMIT's C301AUTOGLASS includes the FF41ES, one of our most popular refrigerator-freezers with automatic defrost operation. Adjustable shelves and door storage for large bottles provide added organization options. Next to the refrigerator-freezer sits a large storage cabinet with a center shelf and door. Additional wall cabinets are available for easy installation. The one-piece stainless steel countertop provides modern, easy-to-clean style that looks professional in any setting, with a full-service sink that includes a ready-to-use faucet. Our all-in-one combination kitchens are assembled in America and ship fully assembled in two boxes. Just slide the refrigerator-freezer in and start cooking. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a low maintenance, fully featured compact kitchenette at one great price.
|
| Product Specifications |
| WIDTH INCHES |
29.88 |
| DEPTH INCHES |
23.5 |
| HEIGHT INCHES |
40.88 |
| AMPS |
20 |
| BRAND |
Summit |
| VOLTAGE |
115 V AC/60 Hz |
| SPECIAL FEATURES |
Two Electric Burners, Refrigerator, Freezer, Sink |
| TYPE |
All-In-One Combination Kitchen |
| SHELF QUANTITY |
2 |
| BODY FINISH |
White |
| DOOR SWING |
RHD |
| HEATING TYPE |
Radiant |
| # OF BURNERS |
2 |
| PARTS/LABOR WARRANTY |
Limited Manufacturer 1 Year |
| US ELECTRIC SAFETY |
UL |
| REVERISBLE DOOR |
Yes |
| LIGHT |
No |
| ADJUSTABLE SHELF |
Yes |
| SHELF TYPE |
Wire |
| BURNER TYPE |
Dial |
| DOOR FINISH |
White |
| DEFROST |
Automatic |
| CAPACITY CUBIC FEET |
3.6 |
| FULL DOOR SHELF QUANTITY |
3 |
| MANUFACTURERS PART NUMBER |
C301AUTOGLASS |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|