1.888.978.7759
Summit 19" W Refrigerator-Freezer-Microwave Combination Unit With Cycle Defrost, White

Availability: Usually ships in 4 to 7 days
Item #: WBB699799
Price: $583.00

Product Information
SUMMIT offers the industry's widest variety of refrigerator-microwave combination units, with sizes that fit your space and designs to serve your needs. Model MRF36 combines a mid-sized microwave with SUMMIT's two-door ENERGY STAR qualified CP36W refrigerator-freezer. The complete unit has a convenient width under 19" for an easy fit in any tight spot. Two reversible doors with roomy shelves add placement flexibility. Cycle defrost operation saves users on maintenance and the appliance on energy, with an automatic defrost fresh food section and a manual defrost freezer that maintains zero degrees for a genuine freeze. Full refrigerator features include a crisper compartment, adjustable thermostat, and adjustable shelves. The MRF36 also includes a touchpad microwave fully featured for easy heating. One-touch cook options and variable controls allow easy use. All of SUMMIT's combination refrigerator-microwaves are shipped fully assembled and ready to use. Plug the microwave, refrigerator-freezer, and a third appliance (such as a coffee maker) into our power allocator box and use its cord for safe one-plug operation. This system protects your circuit breaker and power line by limiting overall power use to 10 amps. In addition to those models listed in our MRF series, SUMMIT can custom-build refrigerator-microwave combination units to your individual specifications.

Product Specifications
WIDTH INCHES 18.75
DEPTH INCHES 19.63
HEIGHT INCHES 45.5
VOLTAGE 115 V AC/60 Hz
SPECIAL FEATURES Refrigerator, Freezer, Microwave
TYPE Refrigerator-Freezer-Microwave Combination
SHELF QUANTITY 1
CRISPER QUANTITY 1
COMPRESSOR WARRANTY Limited Manufacturer 5 Year
BRAND Summit
CAPACITY CUBIC FEET 3
DEFROST Cycle
DOOR FINISH White
DOOR SWING RHD
MANUFACTURERS PART NUMBER MRF36
BODY FINISH White
PARTS/LABOR WARRANTY Limited Manufacturer 1 Year
US ELECTRIC SAFETY UL
REVERISBLE DOOR Yes
LIGHT Yes
ADJUSTABLE SHELF Yes
SHELF TYPE Wire
THERMOSTAT TYPE Dial

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700