1.888.978.7759
Compatico CMW Single Work Station w/ Electric 72"W x 72"D x 65"H - Warm Brown

Availability: Usually ships in 15 to 18 days
Item #: WBB702081
List Price: $5,042.44 Save: up to 49%
Price: $2,566.00

Product Information
Compatico CMW Single Work Station w/ Electric 72W x 72D x 65H - Warm Brown

Pre-Configured Work Stations Are Great For Maximizing Your Work Environment. This Compatico CMW pre-configured Single Work Station is inclusive of all panels, hardware, electrical components, work surfaces, (1) Box/Box/File Pedestal and (1) 36 open shelf. Additional Accessory and Storage items are available to enhance this station. Compatico CMW is an office furniture system designed to stand alone, be interchangeable with, or work in tandem with the Steelcase Avenir® panel system. CMW's straight forward design and durable construction make it one of the best values on the systems market today. Compatico Work Stations utilize 65H high back and side panels to create an efficient and productive work environment while enhancing the most efficient use of floor space. Work Stations create privacy & use space efficiently. The divider panels are flame retardant to meet flammability standards. Fabric upholstered panels feature an interior engineered wood (MDF) and steel frame and honeycomb core for structural strength and support. Panel trim is cold rolled 14 gauge steel in a powder coat finish offering optimum safety and rigidity. Panels include an electrical raceway with adjustable leveling glides for uneven surfaces. All hardware necessary for installation is included. Dual Work Stations and Quad Work Stations are available to create versatile office and industrial environments. Choose between Beige, Blue or Gray color schemes. Simple & Easy Assembly. Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 72
HEIGHT INCHES 65
COLOR FINISH Warm Brown
ASSEMBLY Unassembled
BRAND Compatico
CONSTRUCTION Steel, Wood
DESCRIPTION Single Work Station w/ Electric
FRAME COLOR Black
MANUFACTURERS PART NUMBER SWS-E-B
PANELS 1-3/4" Thick Steel Frame
PARTITION STYLE Electric
TYPE Pre-Configured Cubicles
LIMITED WARRANTY Limited Lifetime
WORKSURFACE COLOR Wild Cherry
WORKSURFACE CONSTRUCTION Laminate
CERTIFIED/APPROVED ANSI/BIFMA
PANEL FEATURE Full Fabric
PARTITION TYPE Standard Panel
WINDOW No

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700