1.888.978.7759
Polly Products Monarque 4 Ft. Backed Bench with Arms, Cedar Bench/Brown Frame

Availability: Usually ships in 14 to 17 days
Item #: WBB704188
List Price: $364.76 Save up to 19%
qty Price
1-2 $313.95 ea.
3+ $295.95 ea.

Product Information
Polly Products Monarque 4 Ft. Backed Bench with Arms, Cedar Bench/Brown Frame

Monarque 4' Backed Bench With Arms - this is our high end park bench design made from recycled plastic for long life and a consistent appearance over time. Made in America.

Additional frame and seat colors available. Please call for details.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 29
HEIGHT INCHES 32-3/8
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Monarque Bench
FRAME COLOR Brown
FRAME CONSTRUCTION Recycled Plastic, Steel
MANUFACTURERS PART NUMBER ASM-MB4BA-01-BN/CD
SEAT LENGTH INCHES 48
SEAT WIDTH INCHES 15-1/2
SEAT HEIGHT INCHES 19-1/2
TYPE Recycled Plastic Bench
WEIGHT LBS 92
CAPACITY LBS 1000
STYLE Backed Bench with Arms
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 27, 2013
Reviewed by: RUTH (POLLOCK PINES,CA)
Customer Rating:
Polly Products Monarque 4Ft. Backed Bench w/Arms
Exactly what I was looking for to withstand the rain and snow in our area for outdoor seating. The assembly was straight forward and easy. The color contrast is great for my visually disabled husband. A great product!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700