1.888.978.7759
Polly Products Traditional 6 Ft. Flat Bench, Cedar Bench/Green Frame

Availability: Usually ships in 14 to 17 days
Item #: WBB704212
Qty Price
1-2 $254.95 ea.
3+ $240.95 ea.

Product Information
Polly Products Traditional 6 Ft. Flat Bench, Cedar Bench/Green Frame

Traditional 6' Flat Bench manufactured with 100% recycled plastic. The top is assembled in our factory saving you time and money. 6' Flat Bench, 100% Recycled, Commercial Grade, Green Product, Indoor/Outdoor Furniture, Maintenance Free, UV Protected. Made in America.

Additional frame and seat colors available. Please call for details.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 19-5/8
HEIGHT INCHES 18
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Traditional Bench
FRAME COLOR Green
FRAME CONSTRUCTION Recycled Plastic, Steel
MANUFACTURERS PART NUMBER ASM-TB6F-01-GN/CD
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 17
SEAT HEIGHT INCHES 18
TYPE Recycled Plastic Bench
WEIGHT LBS 94
CAPACITY LBS 1000
STYLE Flat Bench
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700