This innovative design unites two essential product features; capacity and versatility. Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Provides 2-way entry. The fork opening is 10-1/4" width by 3-3/4" height. Pallet and skid measures 47" length by 39" width by 6" height overall. (Dimension tolerance ± 1/4").
Product Specifications
LENGTH INCHES
47
WIDTH INCHES
39
HEIGHT INCHES
6
CAPACITY LBS-STATIC (FLOOR)
8000
CAPACITY LBS-DYNAMIC (FORK)
3300
CAPACITY LBS-RACKING
--
COLOR FINISH
Blue
BRAND
Vestil
CONSTRUCTION
Plastic
FORK OPENING (W"xH")
10-1/4 x 3-3/4
MANUFACTURERS PART NUMBER
PLPS-WD
OPENINGS
Two-Way Entry
STACK AND / OR NEST
Stackable
WEIGHT LBS
40
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700