Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Safco® Steel Luggage Cart, 250 Lbs. Capacity
Availability: Usually ships in 7 to 10 days Stock No:WBB708827
Price: $48.95
Product Information
Steel Luggage Cart, 250 Lbs. Capacity
Make an easy getaway with Safco Luggage Carts. The large platform is perfect for ensuring every piece of luggage can make the trip, while the steel frame allows even the heaviest loads to be transported with ease. The large, 6 ball bearing wheels make getting from one place to the next easy and efficient. And for easy handling the telescoping handle extends to 41 . Black with chrome trim. Has a manufacturer limited lifetime warranty.
Product Specifications
LENGTH INCHES
17-1/4
WIDTH INCHES
20-1/2
HEIGHT INCHES
41-1/4
CAPACITY LBS
250
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Safco
CONSTRUCTION
Steel
FOLDED HEIGHT INCHES
25
FOLDED WIDTH INCHES
6-1/2
LIMITED WARRANTY
Manufacturer Limited Lifetime
MANUFACTURERS PART NUMBER
4056NC
WHEEL DIAMETER INCHES
6
WHEEL TYPE
Solid Rubber Wheels
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700