1.888.978.7759
Safco® 4057NC Steel Luggage Cart 175 Lb. Capacity

Availability: Usually ships in 2 to 5 days
Item #: WBB708828
List Price: $52.00 Save: up to 35%
Price: $33.95

Product Information
Steel Luggage Cart, 175 Lbs. Capacity

Make an easy getaway with Safco Luggage Carts. This cart opens to a full 39" height to make every trip easy and efficient. The comfort grip handle makes every trip just a little more comfortable, while the Black steel aesthetically appeals to every environment. The 175 lb. weight capacity means no luggage will ever be left behind. Has a manufacturer limited lifetime warranty.

Product Specifications
LENGTH INCHES 13-3/4
WIDTH INCHES 17-1/2
HEIGHT INCHES 40-1/2
CAPACITY LBS 175
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Safco®
CONSTRUCTION Steel
FOLDED HEIGHT INCHES 24-1/2
FOLDED WIDTH INCHES 6-1/2
LIMITED WARRANTY Manufacturer Limited Lifetime
MANUFACTURERS PART NUMBER 4057NC
WEIGHT LBS 10
WHEEL DIAMETER INCHES 5
WHEEL TYPE Solid Rubber Wheels

Photo Gallery
Safco® Steel Luggage Cart, 175 Lbs. Capacity Safco® Steel Luggage Cart, 175 Lbs. Capacity

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: June 13, 2014
Reviewed by: LYLE (SILVER SPRING, MD)
Customer Rating:
Great Luggage Cart for IT Engineers
This is a great luggage cart especially for our IT Field Services Engineers. It is very strong and durable, and allows field team to transport lots of equipment.
Reviewed On: May 02, 2014
Reviewed by: Daniel A (STAMFORD, CT)
Customer Rating:
Perfect except
Actually perfect size, weight carrying ability, quiet wheels. My use however, It needs a slight adaptation. I use it for a massage table and need to keep the base centered between the wheels during transport down narrow hallways and in crowded areas
Reviewed On: October 17, 2013
Reviewed by: sandra (BURLINGTON,VT)
Customer Rating:
Safco Steel Luggage Cart, 175 lb. capacity
this cart is superior for my needs; i'm a 66 year old woman YMCA lap swimmer who can't leave food, beverage, nightgowns, swimsuits, or health care products in my own rental apartment because of theft and product tampering although i've ADT burglar protection and bolt lock. the cart has to go banging down 18 stairs and up again after daily shopping. the cart has to jump down from the city bus and roll all over Burlington, Vermont. this is the only durable cart i have owned. i've had to replace other carts too often, or the larger heavier hand trucks spoiled my back more and hurt my ankle by banging into it. if i can't afford a personal auto, i hope i can always find and purchase this Safco Steel luggage cart ! it's the best.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700