Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
15
HEIGHT INCHES
36
CAPACITY LBS
500
COLOR FINISH
Clear Lacquer
ASSEMBLY
Unassembled
BACK WIDTH INCHES
14
BACK HEIGHT INCHES
12
BRAND
Wisconsin Bench Mfg
FRAME COLOR
Black
FRAME CONSTRUCTION
Metal
EDGE COLOR
Clear Lacquer
SEAT WIDTH INCHES
14
SEAT DEPTH INCHES
14
SEAT HEIGHT INCHES
24
UPHOLSTERY
Hardwood
TYPE
With Back
LIMITED WARRANTY
10 Years
LEG TYPE
Fixed
MANUFACTURERS PART NUMBER
QSSTL9186-BX
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700