1.888.978.7759
WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Fusion Maple Laminate Seat

Availability: Usually ships in 7 to 10 days
Item #: WBB708854
List Price: $185.00 Save up to 48%
Qty Price
1-5 $99.95 ea.
6+ $95.95 ea.

Product Information
WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Fusion Maple Laminate Seat

Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 15
HEIGHT INCHES 24
COLOR FINISH Fusion Maple
ASSEMBLY Unassembled
BRAND Wisconsin Bench Mfg
FRAME COLOR Black
FRAME CONSTRUCTION Metal
EDGE COLOR Black
SEAT WIDTH INCHES 14
SEAT DEPTH INCHES 14
SEAT HEIGHT INCHES 24
UPHOLSTERY Laminate with MDF Core
TYPE Backless
LIMITED WARRANTY 10 Years
LEG TYPE Fixed
MANUFACTURERS PART NUMBER QSSTL7186-AJ-94
CERTIFIED/APPROVED GreenGuard Certified
CAPACITY LBS 500

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700