Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Wild Cherry
Availability: Usually ships in 3 to 6 days Stock No:WBB708869
Quantity Discount
QTY
Price
1-5
$278.95 ea.
6+
$268.95 ea.
Product Information
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Wild Cherry
Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge adjustable legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
30
DEPTH INCHES
HEIGHT INCHES
22-1/2 to 37-1/2
COLOR FINISH
Cherry
ASSEMBLY
Unassembled
BRAND
Wisconsin Bench Mfg
SURFACE
Laminate
FRAME COLOR
Black
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
QSLOB7082-ADJ-AA
CAPACITY LBS
1250
TOP THICKNESS INCHES
1-1/2
TOP CONSTRUCTION
Laminate with MDF Core
SHAPE
Rectangular
LIMITED WARRANTY
10 Years
LEG TYPE
Adjustable
EDGE COLOR
Black
CERTIFIED/APPROVED
GreenGuard Certified
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700