1.888.978.7759
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Fixed Legs, Wild Cherry

Availability: Usually ships in 7 to 10 days
Item #: WBB708923
List Price: $347.00 Save up to 30%
qty Price
1-5 $251.95 ea.
6+ $241.95 ea.

Product Information
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Fixed Legs, Wild Cherry

Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge fixed legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 29-1/2
COLOR FINISH Cherry
ASSEMBLY Unassembled
BRAND Wisconsin Bench Mfg
SURFACE Laminate
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER QSLOB7082-FX-AA
CAPACITY LBS 1250
TOP THICKNESS INCHES 1-1/2
TOP CONSTRUCTION Laminate with MDF Core
SHAPE Rectangular
LIMITED WARRANTY 10 Years
LEG TYPE Fixed
EDGE COLOR Black
CERTIFIED/APPROVED GreenGuard Certified

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700