Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue
Availability: Usually ships in 2 to 5 days Stock No:WBB709030
Price: $218.95
Product Information
The Party Tent Canopy with Accordion Steel Frame 10' x 20', Blue
The accordion frame lets 2 people set this canopy up in less than 10 min. The durable steel frame will last for many years. The vertical legs give plenty of protection for tables and chairs. The high eaves allow for ample head room. Extra stakes and guy lines for windy conditions included. This is the best alternative to expensive rentals.
Product Specifications
LENGTH FEET
20'
WIDTH FEET
10'
HEIGHT FEET
10' 6" to 10' 10"
CANOPY COLOR
Blue
FRAME COLOR
White
# OF LEGS/POLES
6 Legs 1 Frame
BRAND
Giga Tent
CANOPY MATERIAL
Polyester
CANOPY STYLE
Collapsible
CAPACITY SQUARE FEET
200
FRAME CONSTRUCTION
Powder Coated Steel Accordion
MANUFACTURERS PART NUMBER
GT 004
PACKAGE QUANTITY
1
PEAK HEIGHT
10' 6" to 10' 10"
SERIES
Party Tent
SIDEWALL HEIGHT
6' 1" to 6' 8"
STYLE
Accordion Frame Canopy
TYPE
Canopies & Screenhouses
WEIGHT LBS
95
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700