1.888.978.7759
American Lock® Solid Steel Key In Knob Padlock Wo Cylinder-No A3801wo - Pkg Qty 24

Availability: Usually ships in 16 to 19 days
Item #: WBB709168
$19.00 each
Sold in packages of 24
Price: $456.00

Product Information
American Lock Solid Steel Key In Knob Padlock Without Cylinder - No A3801WO

With hardened boron alloy shackles, American Lock door key compatible padlocks offer superior resistance against bolt cutters and prying, while the dual ball bearing locking mechanism resists pulling and prying Padlocks are rekeyable, with replaceable cylinders and shackles Solid steel padlocks are made of hardened steel and are chrome plated resisting cutting, sawing and corrosion.

Product Specifications
WIDTH INCHES 2-1/4
DEPTH INCHES 3/4
COLOR FINISH Chrome Plated
BRAND American Lock
CONSTRUCTION Solid Steel
CYLINDER No Cylinder
LOCK TYPE No Cylinder
MANUFACTURERS PART NUMBER A3801WO
PACKAGE QUANTITY 24
SERIES 3800
SHACKLE DIAMETER INCHES 7/16
SHACKLE INSIDE HEIGHT INCHES 2
SHACKLE INSIDE WIDTH INCHES 15/16
SHACKLE MATERIAL Boron
STYLE Key in Knob Padlock
WEIGHT LBS 0.85

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700