1.888.978.7759
American Lock® Solid Steel Tubular Cylinder Padlock - No A7301 - Pkg Qty 24

Availability: Usually ships in 14 to 17 days
Item #: WBB709424
List Price: $856.08 Save: up to 39%
$21.75 each
Sold in packages of 24
Price: $522.00

Product Information
American Lock Solid Steel Tubular Cylinder Padlock - No A7301

In three body widths, American Lock solid steel tubular cylinder padlocks have hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion and hardened boron alloy steel shackles for superior cut resistance Pick resistant, these rekeyable seven-pin tubular cylinders provide more than 50,000 key changes and meet National Automatic Merchandising Association (NAMA) requirements.

Product Specifications
WIDTH INCHES 2-1/4
DEPTH INCHES 7/8
COLOR FINISH Chrome Plated
BRAND American Lock
CONSTRUCTION Solid Steel
CYLINDER 7-Pin AHTC2
LOCK TYPE Keyed Different
MANUFACTURERS PART NUMBER A7301
PACKAGE QUANTITY 24
SERIES 7300
SHACKLE DIAMETER INCHES 7/16
SHACKLE DIAMTER INCHES 7/16
SHACKLE INSIDE HEIGHT INCHES 2
SHACKLE INSIDE WIDTH INCHES 15/16
SHACKLE MATERIAL Chrome Plated Boron Alloy Steel
STYLE Tubular Cylinder Padlock
WEIGHT LBS 1.45

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700