1.888.978.7759
Unistrut 1-5/8" X 7/8" X 10 Ft Metal Channel P3300t10pg, 12 Gauge, Slotted - Pkg Qty 50

Availability: Usually ships in 3 to 6 days
Item #: WBB709589
qty Price
1 $850.00/ pkg.
2+ $810.00/ pkg.

Product Information
Unistrut 1-5/8" x 1-5/8" Metal Framing Channel P3300T10PG, 12 Gauge, Slotted

Channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc: Pregalvanized steel is zinc coated by a hot dip process. Steel strip from a coil is fed through a continuous zinc coater which cleans, fluxes and coats the steel with molten zinc. After cooling, the steel is recoiled. The pregalvanized zinc coating conforms to a G-90 thickness designation per ASTM A653. The zinc thickness is .75 MIL or .45 oz./sq. ft. of surface area. This coating is offered on Unistrut channel and tubing and is a well-proven, time-tested performer for indoor and outdoor applications.

Product Specifications
COLOR FINISH Pre-Galvanized Zinc
BRAND Unistrut
DESCRIPTION Slotted Channel
MANUFACTURERS PART NUMBER P3300T10PG
SIZE 1-5/8" x 7/8"
TYPE Single
WEIGHT LBS 2.6
LENGTH 10'
INDIVIDUAL LENGTH 10'
SERIES P3300T
GAUGE 12
PACKAGE QUANTITY 50

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700