1.888.978.7759
NPS® Fabric Padded Stack Chair - Black Fabric/Silvervein Frame

Availability: Usually ships in 3 to 6 days
Item #: WBB709927
List Price: $59.00 Save: up to 26%
Price: $43.95

Product Information
NPS® Fabric Padded Stack Chair - Black Fabric/Silvervein Frame

Whether it's for the cafeteria, corporate banquets or casual gatherings, our well-upholstered Dome Back is built (and priced) to fit! 7/8" square-tube 18-gauge steel frame provides superior strength, enhanced even more by the 5/8" under seat and H-braces. With a spacious 2"-thick foam-cushioned waterfall seat, comfort is also ensured. The back has a convenient hand-hold for easier moving and stacking. Both seat and back have a plywood core. Stacking bars and 12 plastic stack bumpers ensure that chairs stack securely without damaging the attractive powder-coated frame finish. Ships fully assembled.



Watch Video Below
Product Specifications
WIDTH INCHES 18
DEPTH INCHES 21
HEIGHT INCHES 34
COLOR FINISH Black
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND National Public Seating®
CONSTRUCTION Fabric
DESCRIPTION Dome Back Stack Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT HEIGHT INCHES 18
MANUFACTURERS PART NUMBER 9260-SV
FRAME COLOR Silver Vein
FRAME CONSTRUCTION Steel
CAPACITY LBS 300
WEIGHT CAPACITY 300 Lbs.
LIMITED WARRANTY 5 Years
CERTIFIED/APPROVED ANSI/BIFMA, MAS Certified Green®
APPLICATION Stacking
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700