1.888.978.7759
GD Swivel Plate Caster 4" TPR Wheel Total Lock Brake, Single Ball Bearing, 2-1/2"x3-5/8" Plate, Grey

Availability: Usually ships in 5 to 8 days
Item #: WBB715120
Price: $21.75

Product Information
GD Swivel Plate Caster 4" TPR Wheel Total Lock Brake, Single Ball Bearing, 2-1/2"x3-5/8" Plate, Grey

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The thermoplastic rubber (TPR) wheel is extremely quiet, resists chemicals and offers excellent floor protection. Single ball bearing provides excellent roll ability. Total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications
WIDTH INCHES 1-1/4
HEIGHT INCHES 5-1/16
CAPACITY LBS 190
COLOR FINISH Zinc Plated Rig & Grey Wheel
BEARING TYPE Single Ball
BOLT SPACING 1-3/4 x 3-1/16
BRAKE TYPE Total Lock Brake
BRAND Jacob Holtz Company
CASTER TYPE Swivel Plate, Total Lock Brake
MANUFACTURERS PART NUMBER 4CP-GD-240581-3050-TLB
MOUNTING BOLT HOLE DIAMETER INCHES 11/32
PACKAGE QUANTITY 1
PLATE SIZE 2-1/2" x 3-5/8"
REGULATIONS NSF International Approved
SWIVEL RADIUS INCHES 3-5/32
THREAD GUARD No
WHEEL CONSTRUCTION Thermoplastic Rubber on Polypropylene Core
WHEEL DIAMETER INCHES 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700