1.888.978.7759
Elkay EZH2O Water Refilling Station, Wall, Non Filtered Single Level, Light Gray

Availability: Usually ships same day.
Item #: WB806156

with FREE shipping today! (within the contiguous US)

List Price: $1,425.00 Save up to 39%
Qty Price
1-2 $914.00 ea.
3+ $869.00 ea.

Product Information
Elkay EZH2O Water Refilling Station, Wall Mount, Single Level, Non-Filtered, Light Gray Granite

  • Wall Mount
  • Flow Rate: 8 GPH
  • Light Gray Granite
Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Sanitary, no-touch, sensor activation with automatic 20-second shut-off timer. Flexi-Guard® Stream Saver ™Bubbler. Silver Ion anti-microbial protection. Quick fill rate is 1. 1 gpm for refrigerated units and 1. 5 gpm for non-refrigerated units. Laminar flow provides minimal splash. Real drain system eliminates standing water. Visual user interface display includes:. Green Ticker counting the quantity of 16oz. bottles saved from the landfill for nonrefrigerated units and 12 oz. bottles for refrigerated units. Lead Free Design. NSF/ANSI 61 and CA AB1953 Compliant.

Product Specifications
ADA CERTIFIED Yes
AMPS 6
BRAND Elkay
COLOR FINISH Light Gray Granite
FILTER No
GALLONS PER HOUR --
GLASS FILLER Included
HERTZ 60
INSTALLATION TYPE Wall
MANUFACTURERS PART NUMBER EZS8WSLK
NSF CERTIFIED Yes
NUMBER OF STATIONS 1
REFRIGERATED Yes
TYPE Water Refilling
VANDAL RESISTANT BUBBLER No
VOLTAGE 115
FOR OUTDOOR USE No

Photo Gallery
EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk
																			EZH2O Cooler Kit, Lzs8wslk

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: March 25, 2014
Reviewed by: SHAUN (SPRINGVILLE,UT)
Customer Rating:
nice
works well and it was easy to install
Reviewed On: January 07, 2014
Reviewed by: Bob (EL CAJON,CA)
Customer Rating:
EZH20
Very easy to install based on the instructions. Everyone is impressed with the product and ease of use.
Reviewed On: March 13, 2013
Reviewed by: Gary Fawks (North Richland Hills)
Customer Rating:
Nice
A full day to install but works and looks great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700