1.888.978.7759
Koch Filter Merv 13 High Capacity Extended Surface Multi-Pleat, Green, 14"W X 20"H X 2"D - Pkg Qty 12

Availability: Usually ships in 18 to 21 days
Item #: WBB723306
$5.99 each
Sold in packages of 12
Price: $71.88

Product Information
Koch Filter™ MERV 13 High Capacity Extended Surface Multi-Pleat, Green, 14"W x 20"H x 2"D

Features

  • MERV 13 performance rating
  • Earns LEED Points
  • Reduces energy cost
  • Extended filter lifecycle
  • Conserves resources
  • Improves indoor environmental quality
  • Available in 1", 2", and 4" depths
  • Special sizes available upon request
Product Specifications
BRAND Koch™
NOMINAL WIDTH INCHES 14
NOMINAL DEPTH INCHES 2
NOMINAL HEIGHT INCHES 20
ACTUAL WIDTH INCHES 13-3/4
ACTUAL DEPTH INCHES 1-3/4
ACTUAL HEIGHT INCHES 19-3/4
COLOR FINISH White
MERV 13
TYPE Multi-Pleat Green 13
E-LAYER Upstream Electrostatically Charged, Supported Downstream By A Layer On Spun-Bond
FRAME Moisture Resistant Beverage Board, Double Walled
GRID Rust Resistant Galvanized Dipped Expanded Metal Support
PLEATS 13 Pleated Panel, Bonded To Frame
PACKAGE QUANTITY 12
MANUFACTURER'S PART NUMBER 102-714-013

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700