Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
NACHI, 5213-2NS, Double Row Angular Contact Bearing, Double Sealed, 65MM Bore x 120MM OD x 38.1MM W
Availability: Usually ships in 5 to 8 days Stock No:WBB725240
Price: $168.95
Product Information
NACHI 5213-2NS, Double Row Angular Contact Bearing, Double Sealed, 65MM Bore x 120MM OD x 38.1MM W
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
Product Specifications
BRAND
NACHI
BORE DIAMETER MILLIMETERS
65
OUTER DIAMETER MILLIMETERS
120
WIDTH MILLIMETERS
38.1
DYNAMIC kN
STATIC kN
DYNAMIC lbf
STATIC lbf
DYNAMIC LOAD RATING (N)
89000
STATIC LOAD RATING (N)
77000
Width (mm)
RADIAL CLEARANCE
Normal
OD (MM)
BORE (MM)
TOLERANCE
ISO Class 0
CONTACT ANGLE
20°
Max Speed (rpm) / Grease
3,900
SERIES
5200
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700