1.888.978.7759
KwiKool Portable Air Conditioner KIB3021 2.5 Ton 29500 BTU (Replaces SAC3021)

Availability: Usually ships in 5 to 8 days
Item #: WBB725492

with FREE shipping today! (within the contiguous US)

Price: $4,265.00

Product Information
Industrial Portable Air Conditioners
This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze - even when operated 24/7. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Includes a high-pressure pump (20' of head pressure) to remove condensate. Equipped with a line cord with plug for easy installation. ETL listed. Optional Air Chute Kit Available. Unit accessories include two adjustable 16"L air chutes with 6" diameter flanges. Requires two 14" condenser flanges.1 Year Limited Warranty.

Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.


Product Specifications
BRAND KwiKool
LENGTH INCHES 42
WIDTH INCHES 20-1/4
HEIGHT INCHES 42-1/2
AIR FILTER SIZE INCHES 16 x 16 x 1
WEIGHT LBS 294
COLOR FINISH Blue/White
CONSTRUCTION Painted Galvanized Steel
BTU COOLING 29,500
CFM HIGH 850
CFM MEDIUM 825
CFM LOW 800
SPEEDS 3
REFRIGERANT R407C
TON 2.5
COOLING SQUARE FEET 1000
TEMPERATURE RANGE COOLING (F°) 60 - 110
VOLTAGE 230
AMPS 20
WATTS COOLING 3050
KILOWATTS (KW) 3.05
PLUG CONFIGURATION NEMA 6-20
POWER CORD GAUGE 12AWG
POWER CORD LENGTH FEET 6
DECIBELS (DBA) 63
DESCRIPTION Air Cooled
FOR USE WITH CK-24, KDC-24
INCLUDES 4" Swivel/Locking Casters
AIR FILTER Pleated
COOLING SYSTEM Air
APPROVAL ETL
LIMITED WARRANTY YEARS 1
REPLACES KWIKOOL MODEL SAC3021
APPLICATION Commercial

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700