Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
KwiKool Portable Air Conditioner KIB12023 10 Ton 120000 BTU (Replaces SAC12023)
Availability: Usually ships in 15 to 18 days Stock No:WBB725496 FREE Shipping
Price: $13,155.00
Product Information
Industrial Portable Air Conditioners This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze - even when operated 24/7. Unit includes two adjustable 16"L air chutes with 6" diameter flanges. Air chutes allow air flow adjustments in 2 separate directions. Air flow can be directed to cover larger areas or can be directed into 2 separate locations, such as 2 large workspaces in a factory. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Includes a high-pressure pump (20' of head pressure) to remove condensate. This model requires hard wiring installation. ETL listed. 1 Year Limited Warranty. Selecting the proper size is critical. Please call our technical staff for assistance at 1-888-711-6550.
Product Specifications
LENGTH INCHES
63
WIDTH INCHES
32-1/4
HEIGHT INCHES
68-1/2
AIR FILTER SIZE INCHES
27-3/4 x 31-3/4 x 1
WEIGHT LBS
1075
COLOR FINISH
Blue/White
CONSTRUCTION
Painted Galvanized Steel
BTU COOLING
120,000
CFM HIGH
3800
CFM LOW
1800
SPEEDS
2
REFRIGERANT
R407C
COOLING SQUARE FEET
4000
TEMPERATURE RANGE COOLING (F°)
60 - 110
VOLTAGE
230
AMPS
80
WATTS COOLING
15000
KILOWATTS (KW)
15
PLUG CONFIGURATION
Hard Wired
POWER CORD GAUGE
6AWG
POWER CORD LENGTH FEET
10
DECIBELS (DBA)
125
FOR USE WITH
CK-120, KCD-120
INCLUDES
4" Swivel/Locking Casters
AIR FILTER
Pleated
COOLING SYSTEM
Air
APPROVAL
ETL
LIMITED WARRANTY YEARS
1
REPLACES KWIKOOL MODEL
SAC12023
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700