Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
SPT® Window Air Conditioner, Energy Star - 18,500BTU, 208/230V
Availability: Usually ships in 2 to 5 days Stock No:WBB725523
Price: $437.95
Product Information
SPT® Window AC, Energy Star - 18,500BTU, Up To 1,000-1,250 Sq. Ft.
Perfect for cooling down a single room or studio. Window kit supplied for left and right side of unit. Ideal for vertical opening windows. User-friendly controls and remote. Removable chassis for window or through-the-wall installation. Easy to remove washable air filter with helpful reminder.
Features:
3 Speed Fan
Modes: Dry, Auto, Energy Saver, Sleep
Top air discharge
Removable chassis
Fresh Air Vent for air circulation and odor removal
Thermostat controlled energy saver
Electronic controls with digital display
Easy out and washable air filter
Auto Restart feature
Up to 24 hours timer setting
Flexible window mount
Remote control
Window installation kit included
UL approved with Energy Star
Product Specifications
BRAND
Sunpentown®
WIDTH INCHES
23-5/8
DEPTH INCHES
25-1/2
HEIGHT INCHES
17-3/16
COLOR FINISH
Off White
BTU COOLING
18,500
REQUIRED CFM
760 M3/H (High)
FAN SPEEDS
3
RECOMMENDED ROOM SIZE (SQ FT)
1,000-1,250
OPERATING TEMP
62-89°F
ENERGY EFFICIENCY RATING (EER)
10.7
POWER CONSUMPTION
1730/1700W (7.7/8.3A)
VOLTAGE
208/230
HERTZ (HZ)
60
MOISTURE REMOVAL
3.27 Pints/Hr
DECIBELS (DBA)
59.5 (High)
THERMOSTAT
62-86°F
APPROVAL
UL
CERTIFICATIONS
UL
ENERGY STAR RATED
Yes
MANUFACTURERS PART NUMBER
WA-1811S
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700