1.888.978.7759
SPT® 2-In-1 SlimLine AC W/Heater, 2 Speed Fan, 9,000BTU Cool & 8,500BTU Heat, Up To 250 Sq. Ft.

Availability: Usually ships in 2 to 5 days
Item #: WBB725597
List Price: $449.00 Save: up to 25%
Price: $338.95

Product Information
SPT® 2-In-1 SlimLine AC W/Heater, 2 Speed Fan, 9,000BTU Cool & 8,500BTU Heat, Up To 250 Sq. Ft.

Stay COOL or WARM and breathe fresher air with the new WA-9061H unit. Enjoy a comfortable year-round environment with an air conditioner and heater unit. Cooling, dehumidifying and fan features all in one. Powered by 9,000BTU cooling and 8,500BTU heating capacity, it ideally cools or heats an area up to 250sq.ft. Note: Exhaust hose installation required (complete fitting kit included).

Features:

  • Highly portable slim line design
  • 9,000BTU cooling power
  • 8,500BTU heating power (heat pump technology)
  • Digital temperature display
  • 2 Speed Fan
  • Fire resistant PVC plastic housing
  • Removes moisture for personal comfort (dehumidifier functions automatically in AC or Heat mode)
  • Washable air filter collects dust particles
  • Casters for easy mobility
  • Digital thermostat with remote control
  • Choice of programmable timer or continuous operation
  • Preset timer available, up to 12 hours
  • Directional air discharge louvers
  • Extendable exhaust hose (up to 5ft.)
  • Built-in water tank or extended water tube for continuous drainage
  • Power cord storage
  • ETL
Product Specifications
BRAND SPT®
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 29.61
WEIGHT LBS 47.4
COLOR FINISH Off White
BTU COOLING 9,000
BTU HEATING 8,500
REQUIRED CFM 375 M3/H
FAN SPEEDS 2
COOLING SQUARE FEET 250
RECOMMENDED ROOM SIZE (SQ FT) 250
OPERATING TEMP 41-110°F
ENERGY EFFICIENCY RATING (EER) 9.38
POWER CONSUMPTION 960W (8.29A)
VOLTAGE 120
HERTZ (HZ) 60
MOISTURE REMOVAL 1 Liter/Hr
DECIBELS (DBA) --
THERMOSTAT 64-90°F
APPROVAL ETL
CERTIFICATIONS ETL
ENERGY STAR RATED No
MANUFACTURER'S PART NUMBER WA-9061H
APPLICATION Room

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 30, 2012
Reviewed by: Billy Hatton (Telluride CO.)
Customer Rating:
Slimline AC/Heater
The product arrived and when first plugged in had a "red" warning light come on for "high water level", and the machine was brand new and unused. Had to call mfg. to get info on re-setting the sensor; afterwards, the machine has been working ok, but I will not order this product again, as now I have doubts regarding its reliability, when it has a serious issue straight out of the box.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700