Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
SPT® Portable Air Conditioner, Cooling Only - 10,000BTU, Up To 300 Sq. Ft.
Availability: Usually ships in 2 to 5 days Stock No:WBB725608
Price: $350.95
Product Information
SPT® Portable Air Conditioner, Cooling Only - 10,000BTU, Up To 300 Sq. Ft.
Stay COOL and breathe fresher air with the WA-1070E. Enjoy many cool and comfortable summers with this air conditioner unit. Cooling, dehumidifying and fan featured all in one. Powered by 10,000BTU cooling capacity, it ideally cools an area up to 300 sq. ft., perfect for a standard bedroom or office space. Self-Evaporating Technology during the cooling process, water is extracted from the air into the unit. Most of this water is then recycled and used to cool the cooling coils and make it run more efficiently, cooling as well as energy. Note: Exhaust hose installation required (all standard accessories included).
Features:
10,000BTU cooling power
Self evaporating system
Digital temperature display
2 Speed Fan
LCDI plug
Fire resistant PVC plastic housing
Removes moisture for personal comfort (dehumidifier functions automatically in AC mode)
Washable air filters collects dust particles
Casters for easy mobility
Digital thermostat with remote control
Choice of programmable timer or continuous operation
Programmable timer up to 24 hours (ON, OFF or both)
Directional air discharge louvers
Extendable exhaust hose (up to 59")
Built-in water tank or extended water tube for continuous drainage
UL
Product Specifications
BRAND
Sunpentown®
WIDTH INCHES
13-3/4
DEPTH INCHES
15
HEIGHT INCHES
29-1/2
WEIGHT LBS
51
COLOR FINISH
White / Gray
BTU COOLING
10,000
REQUIRED CFM
328M3/H
FAN SPEEDS
2
RECOMMENDED ROOM SIZE (SQ FT)
300
OPERATING TEMP
62-95°F
ENERGY EFFICIENCY RATING (EER)
8.9
POWER CONSUMPTION
1125W
VOLTAGE
115
HERTZ (HZ)
60
MOISTURE REMOVAL
1.1L/hr
DECIBELS (DBA)
5.36 (High)
THERMOSTAT
62-88°F
APPROVAL
UL
CERTIFICATIONS
UL
ENERGY STAR RATED
No
MANUFACTURERS PART NUMBER
WA-1070E
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700