Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vostermans 50" Circulator Fan K4E1311M11100 28500 CFM 1 PH
Availability: Usually ships in 10 to 13 days Stock No:WBB726192
Price: $718.00
Product Information
Vostermans 50" Circulator Fan K4E1311M11100 28500 CFM 1 PH
High Volume Low Speed. Excellent for cooling large, open spaces, this fan can be used for spot cooling. This product is ideal in areas such as processing and bottling facilities, greenhouses, warehouses, loading docks, and manufacturing assembly areas. Suitable for applications with high moisture conditions or wash down requirements.
Features:
550 RPM, 3-Blade Propeller for Low Noise
TEAO motor to handle wet and harsh environments
High efficiency motor and Poly Blade combination
UL Recognized Motor
Bracket and Mounting Chain sold separately
1 Year Limited Warranty
Product Specifications
BRAND
Multifan
LENGTH INCHES
65
WIDTH INCHES
13
HEIGHT INCHES
56
FAN DIAMETER INCHES
50
WEIGHT LBS
150
CONSTRUCTION
Polypropylene
CFM HIGH
28500
RPM
550
SPEEDS
Single
MAX AMBIENT TEMPERATURE °F
140
VOLTAGE
240
PHASE
1
AMPS
4.3
HORSEPOWER
--
MOTOR INSULATION
Class F
BEARING TYPE
Sealed Ball Bearing
MOTOR TYPE
PSC
BLADE QUANTITY
3
LIMITED WARRANTY YEARS
1 on Motor
MANUFACTURERS PART NUMBER
K4E1311M11100
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700