Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vostermans 20" Basket Fan FXCIRC20-3/SS 1/3 HP 5500 CFM
Availability: Usually ships in 10 to 13 days Stock No:WBB726196
Price: $404.95
Product Information
Vostermans 20" Basket Fan FXCIRC20-3/SS 1/3 HP 5500 CFM
The Vostermans Standard motor and blade combined with stainless steel guards for wash down applications. 1/3 HP, 1700 RPM motor, designed for true variable speed operation. Motor is TEAO, UL rated for wash down applications. The motor is housed in an anodized aluminum motor housing, has sealed ball bearings, and automatic thermal protection. The blades are light weight polypropylene for high corrosion resistance, and the stainless steel guard makes this fan ideal for applications requiring a high level of cleanliness. Fan comes with typical mounting yoke and can be mounted in hanging or wall mount brackets. 3 Year Limited Warranty on motor.
Product Specifications
BRAND
Multifan
LENGTH INCHES
14
WIDTH INCHES
23
HEIGHT INCHES
23
FAN DIAMETER INCHES
20
WEIGHT LBS
33
CONSTRUCTION
Polypropylene
CFM HIGH
5500
RPM
1700
SPEEDS
Variable
MAX AMBIENT TEMPERATURE °F
140
VOLTAGE
220
PHASE
1
AMPS
3.8
HORSEPOWER
1/3
MOTOR INSULATION
Class F
BEARING TYPE
Sealed Ball Bearing
MOTOR TYPE
PSC
BLADE QUANTITY
6
LIMITED WARRANTY YEARS
3 on Motor
MANUFACTURERS PART NUMBER
FXCIRC20-3/SS
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700