Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Onguard Duratex Dark Green Jacket W/Detachable Hood, PVC on Polyester, Size Medium
Availability: Usually ships in 3 to 6 days Stock No:WBB727260
Price: $27.95
Product Information
Onguard Duratex Dark Green Jacket W/Detachable Hood, PVC on Polyester, Size Medium
Features
Designed specifically to meet the rigorous demands of processing facilities (from processing line requirements to maintenance operations)
Constructed of heavy duty .40mm high density PVC on polyester to provide high abrasion resistance
Deep forest green color with textured finish that is easy to clean and decontaminate
Jacket with detachable hood has double elbows for extra strength
Extra wide storm flap on jacket for splash/spray protection
Bib overall with extended double knee patches for extra strength
Take-up snaps at waist and ankle for customized fit
Stitched and sealed seams for added strength
Engineered bib overall to provide a roomier fit in the leg
Thigh and crotch area
Product Specifications
COLOR
Dark Green
BRAND
Onguard
MANUFACTURERS PART NUMBER
70032MD00
MATERIAL(S)
PVC On Tensile Polyester
PACKAGE QUANTITY
1
SIZE
M
STYLE
Duratex
TYPE
Rain Jacket
CLOSURE TYPE
Storn Flap Front
SIZE GROUP
APPLICATION
WATERPROOF
Yes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700