1.888.978.7759
Onguard Tuftex Yellow Bib Overall W/Snap Fly, PVC, 3XL

Availability: Usually ships in 4 to 7 days
Item #: WBB727263
Price: $8.80

Product Information
Onguard Tuftex Yellow Bib Overall W/Snap Fly, PVC, Size 3X

Features

  • Lightweight but very tear resistant
  • Complies with ASTM D6413 for flame resistance
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Cape back jacket with vents
  • Underarm vents to keep you cool
Product Specifications
COLOR Yellow
BRAND OnGuard
MANUFACTURERS PART NUMBER 780523X00
MATERIAL(S) PVC/Nylon/PVC Scrim
PACKAGE QUANTITY 1
SIZE 3XL
STYLE Tuftex
TYPE Rain Overalls
OUTSEAM 47.5"
INSEAM 32"
WATERPROOF Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700