Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Onguard Sanitex Green Coverall W/Attached Hood, PVC on Polyester, Size 3X
Availability: Usually ships in 3 to 6 days Stock No:WBB727298
Price: $26.95
Product Information
Onguard Sanitex Green Coverall W/Attached Hood, PVC on Polyester, Size 3X
Features
Specially designed for use in chemical plants
Refineries
Food processing
And environmental clean-up
Reinforced knees
Elbows
And crotch area to prevent splitting
Heavy duty elastic adjustable suspender with deluxe suspender clip
Adjustable waist snaps for the perfect fit
Jacket with storm flap front
Heavy duty zipper
Cord locks on hood strings
Ankle and cuff take-up snaps for a snug/tapered fit
Clear I.D. badge pocket on chest
Complies with ASTM D6413 for flame resistance
Product Specifications
COLOR
Green
BRAND
Onguard
MANUFACTURERS PART NUMBER
712203X00
MATERIAL(S)
PVC On Nylon Polyester
PACKAGE QUANTITY
1
SIZE
3XL
STYLE
Sanitex
TYPE
Rain Coveralls
SIZE GROUP
APPLICATION
WATERPROOF
Yes
CLOSURE TYPE
Storn Flap Front
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700