Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Onguard Men's, 17" Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 11

Onguard Men's, 17"  Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 11
Availability: Usually ships in 3 to 6 days
Stock No: WBB727751
Quantity Discount
QTY Price
1-3 $21.50 ea.
4+ $21.75 ea.


Product Information
Onguard Men's, 17" Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 11

Features

  • Built-up rubber construction
  • 100% waterproof while offering a comfortable fit
  • Moderate chemical resistance
  • Non-absorbent polyester liner to keep feet dry and warm
  • Non-conductive
  • Adjustable polyester strap with plastic buckle and snap for better fit
  • Fits over most work boots
  • Self-cleaning
  • Cleated ripple soles
  • Order by shoe size
Product Specifications
BRAND Onguard
MANUFACTURERS PART NUMBER 880701100
OUTSOLE DESIGN Cleated Ripple
BOOT HEIGHT 17"
STYLE Slicker
TYPE Rubber
COLOR FINISH Yellow
SIZE 11
MATERIAL Rubber
PACKAGE QUANTITY 1
WATERPROOF Yes



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700