Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shat-R-Shield 87606T Safety-Coated CFL-S 9W/841
Availability: Usually ships in 10 to 13 days Stock No:WBB728287
Price: $6.40 ea.(Sold in qty. of 10)
Product Information
Shat-R-Shield 87606T Safety-Coated CFL-S 9W/841
Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.
Product Specifications
LENGTH INCHES
6.4
BASE
Med
BRAND
Shat-R-Shield®
CRI
82
LAMP TYPE
CFL
LUMENS
590
LAMP SHAPE
Twin Tube
AVG. LIFE (HOURS)
10000
KELVIN TEMP
4100
SAFETY-COATED
Y
SIZE
2.5
WATTS
9
VOLTS
120
SHATTERPROOF
Y
DIST_PART_NUM
87606T
LAMP CODE
CFL-S 9W/841
CASE QUANTITY
10
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700