Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Big & Tall Mesh Chair
Availability: Usually ships same day Stock No:WB277514
Quantity Discount
QTY
Price
1-2
$329.95 ea.
3+
$319.00 ea.
Product Information
Big & Tall Mesh Chair
Big & Tall Mesh Ergonomic Chair has heavy duty construction that allows it to support users up to 450 lbs. Breathable mesh back and thickly padded black mesh fabric seat for added comfort. Sturdy aluminum base has an attractive gunmetal finish and five dual wheel casters for easy mobility. 21-5/8"W x 19-5/8"D seat and 22-3/4"W x 27-1/8"H back. 18-1/2" to 21-1/4"H pneumatic seat height adjustment. Easy Assembly. 1 Year Limited Warranty.
Product Specifications
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
22-3/4
BACK HEIGHT INCHES
27-1/8
BRAND
Paramount™
DESCRIPTION
Big & Tall Mesh Chair
SEAT WIDTH INCHES
21-5/8
SEAT DEPTH INCHES
19-5/8
SEAT HEIGHT RANGE INCHES
18-1/2 to 21-1/4
MODEL
277514
UPHOLSTERY
Fabric
FRAME COLOR
Gunmetal
FRAME CONSTRUCTION
Aluminum
CAPACITY LBS
450
CUSHION THICKNESS INCHES
3-1/2
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: April 22, 2013
Reviewed by: Joe (Tallahassee, FL)
Customer Rating :
Great, Sturdy Chair
Great chair, very sturdy, very comfortable. Personnel the chairs were bought for have nothing but praise for them. Highly reccommended.
Reviewed On: March 14, 2013
Reviewed by: Robert Kramm (Austin, TX)
Customer Rating :
Big & Tall Mesh Chair
Very comfortable for large folks and still nice for the average size person too. mechanisms all work well, rolls very smoothly on hardwood floors without marks. Great product at a good price and excellent delivery.
Reviewed On: February 04, 2013
Reviewed by: zratkay (New Jersey)
Customer Rating :
Sitting all day...
Finally a very comfortable chair! Easy to assemble, easy to handle - and very, very comfortable! Good price!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700