Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Berko® Plenum Rated Unit Heater BPH1754324 480V, 7500 Watts, 7.5 KW, 10.16 Amps, 1000 CFM High

Berko® Plenum Rated Unit Heater BPH1754324 480V, 7500 Watts, 7.5 KW, 10.16 Amps, 1000 CFM High
Availability: Usually ships in 21 to 24 days
Stock No: WBB729674
Price: $976.00


Product Information
Berko® Plenum Rated Unit Heater BPH1754324 480V, 7500 Watts, 7.5 KW, 10.16 Amps, 1000 CFM High

Features

  • Concealed areas of high rise commercial buildings
  • Concession stands at sport facilities
  • Supplemental heat for school bathrooms
  • Plenum areas above large lobbies, and foyers
  • Large entrance ways
  • Use to pre-heat outside air
  • ETL design certified for plenum and concealed space applications
  • Compact size, zero clearance, design for horizontal installation
  • Versatile full featured design with easy serviceability
  • Rugged powder coated steel construction
  • Heavy duty steel finned heating element


Click here to view Spec Sheet.

Click here to view Manual.

Product Specifications
BRAND Berko®
LENGTH INCHES 35.5
WIDTH INCHES 18
HEIGHT INCHES 18
WEIGHT LBS 69
COLOR Neutral Grey
CONSTRUCTION Steel
BTU HIGH 25608
CFM HIGH 1000
HIGH SPEED RISE °F 24
VOLTAGE 480
PHASE 3
AMPS 10.16
WATTS 7500
KILOWATTS 7.5
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER BPH1754324



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700