Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Goodyear® HY-T® Plus Classical Belt, B116

Goodyear® HY-T® Plus Classical Belt, B116
Availability: Usually ships in 2 to 5 days
Stock No: WBB734401
Minimum Purchase Quantity: 4
Price: $21.00


Product Information
Designed for operating at high speeds over small diameter pulleys and short center distances. Also for use in multiple V-belt drives where high shock load and heavy-duty loads are encountered.

Features:

  • Universal classical profile.
  • High-strength Vytacord® tensile members.
  • Engineered rubber-impregnated envelope.
  • Engineered rubber compound cushion and insulation.
  • Dual branded (Classical and FHP part numbers).
  • Oil, heat, ozone, and abrasion resistant.
  • Matchmaker to eliminate mismatch.
  • Static conductive.
Click for Product Details


Product Specifications
BELT NUMBER B116
NOMINAL OUTSIDE LENGTH INCHES 119
BELT TYPE B
BELT STYLE Classical Belt
TOP WIDTH INCHES
BRAND Goodyear®
TEMP. RANGE -30°F to 175°F
HEIGHT INCHES 0.41
CORE MATERIAL Reinforced Rubber Compound
COLOR Black
INDUSTRY STANDARD
OIL RESISTANCE Good
OUTSIDE LENGTH INCHES
TYPE
WIDTH INCHES 0.66



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700