1.888.978.7759
Polly Products Polly Tuff Easy Access 6' Picnic Table, Weathered Top/Black Frame

Availability: Usually ships in 21 to 24 days
Item #: WBB734447
List Price: $909.00 Save up to 18%
Qty Price
1-2 $775.00 ea.
3+ $742.00 ea.

Product Information
Polly Products Polly Tuff Easy Access 6' Picnic Table, Weathered Top/Black Frame

Contemporary styling is only one positive feature this picnic table provides. Easy Access seating is another. A one piece molded table frame with a wide flange for attaching the top & seats makes assembly a breeze. Fasteners are stainless steel lag screws, attaching the preassembled top and seats from the bottom side.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 60-13/16
HEIGHT INCHES 30-1/2
COLOR FINISH Weathered
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Polly Tuff Easy Access 6' Picnic Table
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic & Steel
MANUFACTURERS PART NUMBER ASM-PTEA6-01-BK/WW
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 9-1/2
SEAT HEIGHT INCHES 17-7/8
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 29
TYPE Recycled Plastic Picnic Table
WEIGHT LBS 285
CAPACITY LBS 1000
STYLE Standard Table
SHAPE Rectangular
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700