1.888.978.7759
Polly Products Round Activity Table, White Top/White Frame

Availability: Usually ships in 28 to 31 days
Item #: WBB734479
List Price: $664.44 Save up to 9%
qty Price
1-2 $633.00 ea.
3+ $605.00 ea.

Product Information
Polly Products Round Activity Table, White Top/White Frame

A round activity table made for fun. Safety is number one, rounded edges, no splinters, peeling paint, or toxic chemicals. Bright colors add to the attraction for any child. Ideal for children ages 3-7. Day care, pre-school, parks just add the table the kids will come.

Product Specifications
LENGTH INCHES 47-3/4
WIDTH INCHES 47-3/4
HEIGHT INCHES 21
COLOR FINISH White
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Round Activity Table
FRAME COLOR White
FRAME CONSTRUCTION Recycled Plastic & Steel
MANUFACTURERS PART NUMBER ASM-RAT-01-WH
SEAT LENGTH INCHES 47-3/4
SEAT WIDTH INCHES 6-3/4
SEAT HEIGHT INCHES 12-1/4
TABLE LENGTH INCHES 31-1/4
TABLE WIDTH INCHES 31-1/4
WEIGHT LBS 70
CAPACITY LBS 1000
STYLE Youth
SHAPE Round
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700