1.888.978.7759
Polly Products Econo-Mizer Space Saver 4' Picnic Table, Gray Top/Brown Frame

Availability: Usually ships in 21 to 24 days
Item #: WBB734530
List Price: $656.00 Save up to 13%
Qty Price
1-2 $594.00 ea.
3+ $568.00 ea.

Product Information
Polly Products Econo-Mizer Space Saver 4' Picnic Table, Gray Top/Brown Frame

This space saving table is ideal for any location where room is an issue. Placed on a home deck in a school break area or any area where space is a consideration this table is a perfect choice. A space saving table for use in tight areas, manufactured from durable recycled plastic. Stainless steel fasteners ads to the quality and sustainability. Ideal for home patios as well as schools, hospitals or any area for picnics or breaks.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 59-15/16
HEIGHT INCHES 30-3/4
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Econo-Mizer Space Saver 4' Picnic Table
FRAME COLOR Brown
FRAME CONSTRUCTION Recycled Plastic & Steel
MANUFACTURERS PART NUMBER ASM-EPT4-00-BN/GY
SEAT LENGTH INCHES 48
SEAT WIDTH INCHES 10-7/16
SEAT HEIGHT INCHES 19-3/4
TABLE LENGTH INCHES 48
TABLE WIDTH INCHES 26-3/4
TYPE Recycled Plastic Picnic Table
WEIGHT LBS 168
CAPACITY LBS 1000
STYLE Standard Table
SHAPE Rectangular
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700