1.888.978.7759
Polly Products Open Hexagon Table, Cedar Top/Green Frame

Availability: Usually ships in 21 to 24 days
Item #: WBB734607
List Price: $894.96 Save up to 18%
Qty Price
1-2 $778.00 ea.
3+ $734.00 ea.

Product Information
Polly Products Open Hexagon Table, Cedar Top/Green Frame

Polly Products open seat hexagon tables are handcrafted for easy assembly. The tops are assembled saving you time and money. Eco-friendly manufactured using 100% recycled plastic. The open seat hex table is easy access. Step by step illustrated assembly instructions. Commercial grade outdoor site furnishings.

Product Specifications
LENGTH INCHES 80-1/16
WIDTH INCHES 80-1/16
HEIGHT INCHES 30-1/2
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Open Hexagon Table
FRAME COLOR Green
FRAME CONSTRUCTION Recycled Plastic & Steel
MANUFACTURERS PART NUMBER ASM-OHT-02-GN/CD
SEAT LENGTH INCHES 25-11/16
SEAT WIDTH INCHES 9-1/2
SEAT HEIGHT INCHES 17-1/2
TABLE LENGTH INCHES 46-3/16
TABLE WIDTH INCHES 40
TYPE Recycled Plastic Picnic Table
WEIGHT LBS 267
CAPACITY LBS 1000
STYLE Standard Table
SHAPE Hexagon
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700