1.888.978.7759
Polly Products Commons Table ADA Compliant, Gray Top/Black Frame

Availability: Usually ships in 28 to 31 days
Item #: WBB734616
List Price: $1,490.47 Save up to 11%
Qty Price
1-2 $1,389.00 ea.
3+ $1,330.00 ea.

Product Information
Polly Products Commons Table ADA Compliant, Gray Top/Black Frame

Buying a Green Product is a choice. The Commons Table is the perfect Green Product, easy assembly, highly functional design, outstanding quality. Easy access for everyone, 2 ADA compliant stations and 8 easy access seats. The commons picnic table is ideal for larger groups, extra wide top allowing room for all. The stationary seats are easy entry with generous seating. The table top is designed to provide added width which allows for wheel chair access at each end, and ample space for all users.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 76-3/4
HEIGHT INCHES 30-1/2
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Commons Table
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic & Steel
MANUFACTURERS PART NUMBER ASM-CMT-01-BK/GY
SEAT LENGTH INCHES 40-1/2
SEAT WIDTH INCHES 11-1/4
SEAT HEIGHT INCHES 17-1/2
TABLE LENGTH INCHES 96
TABLE WIDTH INCHES 40-1/2
TYPE Recycled Plastic Picnic Table
WEIGHT LBS 438
CAPACITY LBS 1000
STYLE ADA Table
SHAPE Rectangular
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700