Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hallowell AquaMax Plastic Locker, Triple Tier, 1 Wide, 12"W x 18"D x 24"H, Taupe Body & Blue Doors
Availability: Usually ships in 7 to 10 days Stock No:WBB736017
Price: $497.95
Product Information
Hallowell AquaMax Plastic Locker, Triple Tier, 1 Wide, 12"W x 18"D x 24"H, Taupe Body & Blue Doors
The industry's best plastic locker is perfect in high-humidity, wet and / or corrosive environments. Lockers are constructed of high density polyethylene (HDPE) providing a super-duty locker. Doors are fabricated of 1/2" thick HDPE while body is made of 3/8" thick HDPE sheets. Our HDPE is one color throughout the panel so you never have to worry about discoloration. Frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware. Latching for wardrobe lockers includes a projecting handle with padlock hasp and a multi-point latching mechanism providing maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. AquaMax plastic lockers ship fully-assembled. Includes a Limited Warranty of 20 Years.
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
18
HEIGHT INCHES
24
COLOR FINISH
Taupe Body and Blue Doors
ASSEMBLY
Assembled
BRAND
Hallowell
CONSTRUCTION
HDPE Plastic
GROUP
1 Wide
MANUFACTURERS PART NUMBER
HPL1282-3A-TB
OPENINGS
3
OVERALL HEIGHT INCHES
72
OVERALL WIDTH INCHES
12
TYPE
Triple Tier
WEIGHT LBS
72
CERTIFIED/APPROVED
GREENGUARD Children & Schools Certified
LIMITED WARRANTY
20 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700