Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
MaxxAir™ 42" Belt Drive Heavy Duty Portable Air Circulator BF42BD RED 13300 CFM
Availability: Usually ships in 9 to 12 days Stock No:WBB736564
Price: $291.95
Product Information
MaxxAir™ 42" Belt Drive Heavy Duty Portable Air Circulator BF42BD RED 13300 CFM
Features:
Convenient handle for easy portability
UL and CUL Listed
8-foot power cord
9500 - 13300 CFM Range
1/2 HP
2 Year Limited Warranty
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
20
HEIGHT INCHES
47
FAN DIAMETER INCHES
42
WEIGHT LBS
96
COLOR FINISH
Red
CONSTRUCTION
Steel
CFM HIGH
13300
CFM LOW
9500
SPEEDS
2
HORSEPOWER
1/2
POWER CORD TYPE
18 Gauge SJT
POWER CORD LENGTH FEET
8
DRIVE TYPE
Belt
MOTOR TYPE
PSC
APPROVAL
UL/CUL
LIMITED WARRANTY YEARS
2
MANUFACTURERS PART NUMBER
BF42BD RED
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700